Shop All Hex Standoffs
Unicorp
Hex Standoff, M2.5 Thrd Sz, 13.0 mm L, Aluminum 4.5 mm Hex W
Mfr # MP425-M06-F16-M2.5
Zoro # G7998402
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M2.5
- Overall Length 13.0 mm
- Standoff Material Aluminum
- Body Length 13.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MP425-M06-F16-M2.5
- Zoro # G7998402
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M2.5 |
Overall Length | 13.0 mm |
Body Length | 13.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Metric |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121940)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (45685)
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.016.0050)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 10 PK (932161)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Aluminum 3/8" Hex W (371606HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040766GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310311HFA)
- Unicorp Hex Standoffs