Shop All Hex Standoffs
Unicorp
Hex Standoff, M2.5 Thrd Sz, 11.0 mm L, Aluminum 4.5 mm Hex W
Mfr # MP421-M06-F16-M2.5
Zoro # G7994026
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M2.5
- Overall Length 11.0 mm
- Standoff Material Aluminum
- Body Length 11.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MP421-M06-F16-M2.5
- Zoro # G7994026
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M2.5 |
Overall Length | 11.0 mm |
Body Length | 11.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Metric |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (79365)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK (60898)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.125.7200)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M18 Copper, Copper Finish, 3 PK (34673)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Brass Nickel, 1/4" Hex W (141408HFBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Stainless Steel Plain, 3/16" Hex W (100204HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311811HM303)
- Unicorp Hex Standoffs