Shop All Hex Standoffs
Unicorp
Hex Standoff, M2.5 Thrd Sz, 10.0 mm L, Stainless Steel 4.5 mm Hex W
Mfr # MP419-M09-F16-M2.5
Zoro # G7992416
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M2.5
- Overall Length 10.0 mm
- Standoff Material Stainless Steel
- Body Length 10.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MP419-M09-F16-M2.5
- Zoro # G7992416
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M2.5 |
Overall Length | 10.0 mm |
Body Length | 10.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Metric |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 50 PK (07310-PWR)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2-1/2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-562)
- DAP Drywall Screws, 12 PK (7079827518)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0175)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311108HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF031)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 3/8" Hex W (370908HFA)
- Unicorp Hex Standoffs