Shop All Hex Standoffs
Unicorp
Hex Standoff, #8-32 Thrd Sz, Stainless Steel Passivated, 3/8" Hex W
Mfr # MM1741-M09-F09-832
Zoro # G8035694
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MM1741-M09-F09-832
- Zoro # G8035694
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 3/4 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-M7-)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37020.043.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 100 PK (M07000.060.0065)
- METABO HPT NAIL 2""L BRIGHT (14305HPT)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141206HMN)
- RAF Hex Standoff, M4 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W (M1302-4007-SS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF062)
- Unicorp Hex Standoffs