Shop All Hex Standoffs
Unicorp
Hex Standoff, #8-32 Thrd Sz, Stainless Steel Passivated, 3/8" Hex W
Mfr # MM1701-M09-F09-832
Zoro # G8030672
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MM1701-M09-F09-832
- Zoro # G8030672
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1/8 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (38933)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Slotted Headless Set Screws 1 12PK (71577)
- MIDWEST FASTENER 7/16" Spring Linch Pins 2PK (36706)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07040.037.0100)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-58)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Aluminum 3/8" Hex W (370606HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140504HMA)
- Unicorp Hex Standoffs