Shop All Hex Standoffs
Unicorp
Hex Standoff, #8-32 Thrd Sz, Stainless Steel 5/16" Hex W
Mfr # ESOS-832-14
Zoro # G8009042
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Standoff Material Stainless Steel
- Body Length 0.437 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ESOS-832-14
- Zoro # G8009042
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 0.437 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 2400 PK (HL27ASBF)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 4" Lg, 10 PK (71711)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Plain Brass Round Head Slotted Drive, 11 PK (61033)
- ZORO SELECT Retaining Washer, 3/8, 0.564 ID, PK50 (16FWRT375062)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 20.0 mm L, 7 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11396.025.0020)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 832 PK (4534-832-SS)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370911HM303)
- Unicorp Hex Standoffs