Shop All Hex Standoffs
Unicorp
Hex Standoff, #8-32 Thrd Sz, Brass Zinc Plated, 1/4" Hex W
Mfr # 1431-M03-F21-832
Zoro # G7995566
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Brass
- Standoff Finish Zinc Plated
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1431-M03-F21-832
- Zoro # G7995566
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 3/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (LHSIA0-80075-100P)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMX7)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x2 1/2 L, PK10 (WWG-CLP-260)
- BOSTITCH Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head (BT1338B-1M)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310608HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (140606HMBN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370511HM303)
- Unicorp Hex Standoffs