Shop All Hex Standoffs
Unicorp
Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W
Mfr # MM1518-M06-F16-832
Zoro # G8025736
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Aluminum
- Body Length 1/4 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MM1518-M06-F16-832
- Zoro # G8025736
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1/4 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (U51044.050.0050)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0025)
- ZORO SELECT M4-0.70 x 40 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0040)
- ZORO SELECT #10-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0063)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043266GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311311HM303)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 8 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1305-4007-SS)
- Unicorp Hex Standoffs