Shop All Hex Standoffs
Unicorp
Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W
Mfr # ESOA-832-4
Zoro # G8019122
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Material Aluminum
- Body Length 1/8 in
- Outside Diameter 5/16 in
- Hex Width 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ESOA-832-4
- Zoro # G8019122
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 4 in Ht, Zinc Plated Steel (U17243.025.0101)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04104.037.0700)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Plain, 10 PK (2712700)
- ZORO SELECT Oversized Key Stock, 36 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG350562056236)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312406HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W (140208HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Aluminum 3/8" Hex W (371008HFA)
- Unicorp Hex Standoffs