Shop All Hex Standoffs
Unicorp
Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Brass Zinc Plated, 1/4" Hex W
Mfr # P521-M03-F21-832
Zoro # G8006836
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 3/8 in
- Standoff Material Brass
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # P521-M03-F21-832
- Zoro # G8006836
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, Carbon Steel (WWG360404305)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U01010.050.0550)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 45 PK (6DYW9)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-8 Thread Size (94815A108)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Brass Nickel, 1/4" Hex W (141008HFBN)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 60 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0050)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040688GR)
- Unicorp Hex Standoffs