Shop All Hex Standoffs
Unicorp
Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, Aluminum 1/4" Hex W
Mfr # P593-M06-F16-832
Zoro # G8030496
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 1-1/2 in
- Standoff Material Aluminum
- Body Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # P593-M06-F16-832
- Zoro # G8030496
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 1-1/2 in |
Body Length | 1-1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 0.26 to 0.28 in Head Ht, 3/4 in Lg, 25 PK (TSI0-60075P0-025P)
- AMPG M3 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M3X12)
- ZORO SELECT 3/4"-10 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12000.075.0001)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 8MM Black Oxide Coated Steel 10PK (9186545)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1/8 in L, 14 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-210)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF050)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370408HF303)
- Unicorp Hex Standoffs