Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W
Mfr # EBSO-632-16ZI
Zoro # G8038318
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 1/2 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EBSO-632-16ZI
- Zoro # G8038318
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Yellow Zinc, 50 PK (2538334)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (N04160.050.0200)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U04110.050.0175)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 1-1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRR062488GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/4 in L, Stainless Steel Plain, 5/16" Hex W (310411HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310708HMA)
- Unicorp Hex Standoffs