Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, Stainless Steel Passivated, 5/16" Hex W
Mfr # EBSOS-8632-20
Zoro # G8035667
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 5/8 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EBSOS-8632-20
- Zoro # G8035667
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 5/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0175)
- ZORO SELECT #5-40 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0100)
- ZORO SELECT Wood Screw, #10, 3/4 in, Nickel Steel Pan Head Phillips Drive, 6000 PK (1012DPP17DN)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 7/8x4 L (WWG-CLP-273)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371111HFA)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 30.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0030)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311811HMA)
- Unicorp Hex Standoffs