Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W
Mfr # EBSOS-632-18
Zoro # G8038862
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 0.562 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EBSOS-632-18
- Zoro # G8038862
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 0.562 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04100.037.0800)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.25 in L, Brass, 100 PK (240-008-BR.250)
- CAMRAIL Lock Nut, 3/4"-10, Steel, Grade 8, Cam Koat, 300 PK (788-74110-000)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-3/4in, Pln, PK100 (U39100.012.0175)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4502-256-A)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371508HMA)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 35.0.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0035)
- Unicorp Hex Standoffs