Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, Stainless Steel 5/16" Hex W
Mfr # ESOS-8632-16
Zoro # G8009602
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Stainless Steel
- Body Length 1/2 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ESOS-8632-16
- Zoro # G8009602
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/2 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP277)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (KC27APBX)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51010.043.0150)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Zinc Plated (RB580360-001P2)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 11/16 in L, Stainless Steel Plain, 1/4" Hex W (141106HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (142406HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Brass Nickel, 1/4" Hex W (140408HFBN)
- Unicorp Hex Standoffs