Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, Stainless Steel 1/4" Hex W
Mfr # ESOS-632-4
Zoro # G8002925
original price:
$9.87
8% off
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Stainless Steel
- Body Length 1/8 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ESOS-632-4
- Zoro # G8002925
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Thrd Standoff,1/
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03872)
- ZORO SELECT Clevis Pin, Cotterless, 3/16x1-1/2in, PK10 (WWG-CLPCZ-002)
- PASLODE Collated Brad Nail, 2 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650215)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04114.031.0250)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311211HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in L, 5/16 in Thrd L Brass Nickel, 1/4" Hex W (140508HFBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040644GR)
- Unicorp Hex Standoffs