Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W
Mfr # ESOA-8632-32
Zoro # G8018124
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 1 in
- Outside Diameter 5/16 in
- Hex Width 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ESOA-8632-32
- Zoro # G8018124
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.250" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk. (II132)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/2" L, PK100 (U39351.015.0150)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Plain Finish, 50 PK (U08350.031.0075)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE65GR)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF037)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371506HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310511HF303)
- Unicorp Hex Standoffs