Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W
Mfr # MM1401-M06-F16-632
Zoro # G8025054
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 1/8 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MM1401-M06-F16-632
- Zoro # G8025054
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-201R)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (N04104.062.0800)
- HOWMET AEROSPACE Collar, 1/2" Thread Size, 320 PK (MBTC-R16BL)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (191140)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/8 in L, Aluminum 5/16" Hex W (310206HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Aluminum 5/16" Hex W (310608HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (141808HMBN)
- Unicorp Hex Standoffs