Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W
Mfr # EBSOA-632-20
Zoro # G8038345
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 5/8 in
- Outside Diameter 1/4 in
- Hex Width 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EBSOA-632-20
- Zoro # G8038345
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 5/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/2 in Bore Dia., 10 PK (U36050.250.0001)
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0100)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 0.75 in Hex Wd, 250 PK (50NRL8)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 8 PK (79497)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370911HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, 5/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040544GR)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4504-256-A)
- Unicorp Hex Standoffs