Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W
Mfr # 1435-M06-F16-632
Zoro # G7998077
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 1/2 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # 1435-M06-F16-632
- Zoro # G7998077
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176252)
- TE-CO Flange Nut, 1/2"-13, 18-8 Stainless Steel, Grade 18-8, Plain, 7/8 in Hex Wd, 1/2 in Hex Ht (47605)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/2" L, PK100 (WWG-CPHZ-030-SZ)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.050.0035)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRR060803GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 15/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311511HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370511HFA)
- Unicorp Hex Standoffs