Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, 5/8 in L, Steel Zinc Plated, 1/4" Hex W
Mfr # P537-M12-F21-632
Zoro # G8021317
Sold in multiples of 10 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 5/8 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P537-M12-F21-632
- Zoro # G8021317
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 5/8 in |
Body Length | 5/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Plain Stainless Steel (U17567.031.0150)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U08200.031.0150)
- GRIP-RITE Wood Screw, #8, 2-1/2 in, Bugle Head Phillips Drive, 86 PK (PTN212S1)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x3/8, PK100 (SSKCIA0310037USA-100BX)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 5/16" Hex W (311008HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, Stainless Steel Plain, 5/16" Hex W (311611HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Brass Nickel, 1/4" Hex W (141606HFBN)
- Unicorp Hex Standoffs