Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, 1 in L, Aluminum 1/4" Hex W
Mfr # P561-M06-F16-632
Zoro # G8025413
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 1 in
- Standoff Material Aluminum
- Body Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # P561-M06-F16-632
- Zoro # G8025413
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1 in |
Body Length | 1 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01983)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (430174-PG)
- HILLMAN Wood Screw, #9, 3 in, Torx Drive (967788)
- ZORO SELECT #10-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE15)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/8 in L, Aluminum 3/8" Hex W (370211HFA)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W (FC4530-440-A)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140606HM303)
- Unicorp Hex Standoffs