Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, Aluminum 1/4" Hex W
Mfr # P593-M06-F16-632
Zoro # G8025964
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 1-1/2 in
- Standoff Material Aluminum
- Body Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P593-M06-F16-632
- Zoro # G8025964
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1-1/2 in |
Body Length | 1-1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930982)
- ZORO SELECT Lock Nut, 1-1/2"-12, Steel, Grade C, Wax, 0.843 in Ht, 10 PK (151NO)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (273823S)
- AMPG Barrel Nut, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4660)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310508HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (140606HMN)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Steel Zinc Clear Chromate, 1/2" Hex W (4689-2520-S-12)
- Unicorp Hex Standoffs