Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 3/16" Hex W
Mfr # EBSO-440-34ZI
Zoro # G8035432
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 1.062 in
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EBSO-440-34ZI
- Zoro # G8035432
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1.062 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (3AWG7)
- BEST WAY TOOLS Square 5/16 X 2-9/16 in. L Nut Driver Carbon Steel 50 pc (84021)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Yellow Finish, 50 PK (M37060.160.0001)
- MIDWEST FASTENER 3/32" x 2-1/2" Zinc Plated Steel Hitch Pin Clips 24 24PK (60603)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141308HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310911HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Aluminum 1/4" Hex W (140808HFA)
- Unicorp Hex Standoffs