Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 3/16" Hex W
Mfr # EBSO-440-16ZI
Zoro # G8036525
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 1/2 in
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EBSO-440-16ZI
- Zoro # G8036525
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/2 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, M10 x 3/4 in, Yellow Zinc Plated Steel Hex Head External Hex Drive, 50 PK (10685PK)
- ZORO SELECT Binding Barrel, #8-32, 1 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA94)
- TITAN Aluminum Rivet Assortment, 500 Piece (TIT45228)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M01300.050.0001)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/4" Hex W (140404HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (140406HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Aluminum 3/8" Hex W (371008HFA)
- Unicorp Hex Standoffs