Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 3/16" Hex W
Mfr # 1305-M12-F21-440
Zoro # G8025876
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1305-M12-F21-440
- Zoro # G8025876
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/4 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.497" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0497)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Zinc Plated Steel (U17273.062.0600)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Single Hole Clevis Pins 15PK (34704)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040866GR)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 5/16" Hex W (310708HF303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, 11 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0005)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Brass Plain, 1/4" Hex W (2102-440-B)
- Unicorp Hex Standoffs