Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 3/16" Hex W
Mfr # 1312-M09-F09-440
Zoro # G8036805
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1312-M09-F09-440
- Zoro # G8036805
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 15/32 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72124)
- ZORO SELECT Barrel Bolt, #10-32, 7/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z5026)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51010.050.0600)
- MTD Screw-Shoulder . (738-04523)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 3/8" Hex W (370511HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, 7/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP018)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041444GR)
- Unicorp Hex Standoffs