Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 3/16" Hex W
Mfr # 1307-M09-F09-440
Zoro # G8030733
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1307-M09-F09-440
- Zoro # G8030733
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 5/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18-8 Stainless Steel Washer for M4 Screw Size 4.3 mm ID 9 mm OD, 100PK (93475A230)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 3 1/2 in L (57778)
- ARP LATE MODEL GM M12 X 1.50IN WHEEL STUD KIT (100-7708)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0600)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (312006HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141008HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (372408HM303)
- Unicorp Hex Standoffs