Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W
Mfr # EBSOS-6440-20
Zoro # G8035642
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 5/8 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EBSOS-6440-20
- Zoro # G8035642
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 5/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel (3520-20.00X1.5D)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030016P)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Zinc Plated Steel 25PK (9063286)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.011.0137)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312211HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP042066GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370511HFA)
- Unicorp Hex Standoffs