Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, Stainless Steel 1/4" Hex W
Mfr # 1427-M09-F16-440
Zoro # G7996363
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Stainless Steel
- Body Length 1/4 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1427-M09-F16-440
- Zoro # G7996363
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 7.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060120-025P1)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2.156 in Shaft Dia (SH-215-SS)
- ZORO SELECT Spring Pin, Slot, 1/16x7/16 L, Pk100 (5BU70)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L (A0020240232T)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (141006HMBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040444GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/16 in L, Aluminum 3/8" Hex W (370308HFA)
- Unicorp Hex Standoffs