Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, Nylon 3/16" Hex W
Mfr # 1313-M19-F16-440
Zoro # G8030934
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Nylon
- Body Length 1/2 in
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1313-M19-F16-440
- Zoro # G8030934
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/2 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-331-G100)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3, PK10 (U07840.050.0300)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/2 L, PK5 (WWG-CLPS-168)
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (72058)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, Aluminum 5/16" Hex W (310408HFA)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4534-832-S-12)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310511HM303)
- Unicorp Hex Standoffs