Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, Brass Zinc Plated, 3/16" Hex W
Mfr # 1308-M03-F21-440
Zoro # G8025298
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Brass
- Standoff Finish Zinc Plated
- Body Length 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # 1308-M03-F21-440
- Zoro # G8025298
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 11/32 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0056)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.12100)
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.019.0001)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Plain Finish, 2 PK (1596)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 15/16 Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141504HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (140608HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040888GR)
- Unicorp Hex Standoffs