Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, Brass Zinc Plated, 3/16" Hex W
Mfr # 1306-M03-F21-440
Zoro # G8030374
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Brass
- Standoff Finish Zinc Plated
- Body Length 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1306-M03-F21-440
- Zoro # G8030374
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 9/32 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 50 PK (494062-PG)
- ZORO SELECT #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0075)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AD42BS201)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A150)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W (140204HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (141006HMBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Aluminum 3/8" Hex W (371206HFA)
- Unicorp Hex Standoffs