Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, Brass Zinc Plated, 1/4" Hex W
Mfr # 1439-M03-F21-440
Zoro # G7996738
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Brass
- Standoff Finish Zinc Plated
- Body Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1439-M03-F21-440
- Zoro # G7996738
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 5/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 10 x 40mm (M39012.100.0040)
- LOKSERT Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-108 PKG5)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 100 PK (M01258.080.0030)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax10mm L, PK10 (MDP15-4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Stainless Steel Plain, 1/2" Hex W (FC4681-2520-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (FC4530-632-A)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Aluminum 3/16" Hex W (100204HFA)
- Unicorp Hex Standoffs