Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 3/16" Hex W
Mfr # P297-M12-F21-440
Zoro # G8030058
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 5/16 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P297-M12-F21-440
- Zoro # G8030058
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 5/16 in |
Body Length | 5/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scaffold Nail, 8d, 2 1/4 In L, PK440 (4NFD8)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73824)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3140LB)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (11519PK)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/16" Hex W (100604HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140506HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370411HF303)
- Unicorp Hex Standoffs