Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel 3/16" Hex W
Mfr # P301-M09-F16-440
Zoro # G8030076
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/8 in
- Standoff Material Stainless Steel
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P301-M09-F16-440
- Zoro # G8030076
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Inch |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 100 PK (53934)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (U39350.025.0200)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04110.220.0050)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0018)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- FASCOMP Hex Standoff, #6-32; #8-32 Thrd Sz, 1/4 in; 3/8 in Thrd L Aluminum Plain, 1/4" Hex W (FC4729-A)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311506HMA)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRR083204GR)
- Unicorp Hex Standoffs