Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Brass Zinc Plated, 1/4" Hex W
Mfr # P521-M03-F21-440
Zoro # G8006906
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/8 in
- Standoff Material Brass
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P521-M03-F21-440
- Zoro # G8006906
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1-1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0125)
- DEWALT Hangermate Swivel Rod Hanger, Concrete, 1/4 in Size, 2-9/16" L, Carbon Steel Zinc Plated, 25 PK (PFM2281300)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 130 PK (B37000.125.0001)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx16mm, PK25 (M51260.050.0016)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4538-632-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4550-832-SS)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 12.0 mm L, 12 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0012)
- Unicorp Hex Standoffs