Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, 3/4 in L, Stainless Steel 3/16" Hex W
Mfr # P325-M09-F16-440
Zoro # G8035816
Sold in multiples of 10 for $67.90
$67.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/4 in
- Standoff Material Stainless Steel
- Body Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P325-M09-F16-440
- Zoro # G8035816
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Inch |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0075)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Hot Dipped Galvanized, 50 PK (53219)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75971)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Nylon 1/4" Hex W (140808HFN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 5/16" Hex W (310611HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310211HFA)
- Unicorp Hex Standoffs