Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, 2.0 mm L, Steel Zinc Plated, 1/4" Hex W
Mfr # P625-M12-F21-440
Zoro # G8035992
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 2.0 mm
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P625-M12-F21-440
- Zoro # G8035992
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 2.0 mm |
Body Length | 2.0 mm |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 238 PK (114ZSDS1)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.612 in L, Steel Body (SBS-0814-HL)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Zinc Plated Steel (U17243.050.0400)
- MKT FASTENING Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 10 PK (6106000)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (FC4530-632-A)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR051203GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 10 PK (HST404-632-SS)
- Unicorp Hex Standoffs