Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Brass Zinc Plated, 3/16" Hex W
Mfr # P309-M03-F21-440
Zoro # G8030453
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1/2 in
- Standoff Material Brass
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P309-M03-F21-440
- Zoro # G8030453
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x2 23/32 (2UGU4)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-20, Steel, Grade A, Zinc Plated, 3/8 in Ht (CLNFI20430-100P)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB35)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Brass Plain Finish, 100 PK (FW5B00300-100P1)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 1/4" Hex W (141006HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum 3/16" Hex W (100804HFA)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4558-632-SS)
- Unicorp Hex Standoffs