Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, 1-1/4 in L, Brass Zinc Plated, 3/16" Hex W
Mfr # P357-M03-F21-440
Zoro # G7995715
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1-1/4 in
- Standoff Material Brass
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # P357-M03-F21-440
- Zoro # G7995715
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1-1/4 in |
Body Length | 1-1/4 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Heavy Duty Staples, 3/8 in Leg L, Steel, 5000 PK (SPEC-HD38-5M)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (2CB62)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0150)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U51500.050.0300)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310711HF303)
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1/8 in L, 14 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-210)
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 58 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11398.040.0050)
- Unicorp Hex Standoffs