Shop All Hex Standoffs
Unicorp
Hex Standoff, #2-56 Thrd Sz, Stainless Steel 3/16" Hex W
Mfr # 1313-M09-F16-256
Zoro # G8035746
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #2-56
- Standoff Material Stainless Steel
- Body Length 1/2 in
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # 1313-M09-F16-256
- Zoro # G8035746
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #2-56 |
Body Length | 1/2 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U55530.013.0001)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-610-CE)
- ZORO SELECT #4-40 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0075)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE71)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310708HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRR031644GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311206HMA)
- Unicorp Hex Standoffs