Shop All Hex Standoffs
Unicorp
Hex Standoff, #2-56 Thrd Sz, Brass Zinc Plated, 3/16" Hex W
Mfr # 1317-M03-F21-256
Zoro # G8030968
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #2-56
- Standoff Material Brass
- Standoff Finish Zinc Plated
- Body Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # 1317-M03-F21-256
- Zoro # G8030968
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #2-56 |
Body Length | 5/8 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12858.100.0001)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31784)
- ZORO SELECT Wood Screw, #10, 23/64 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (PH.KKMET.42.200 PC)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Round Head Slotted Drive, 35 PK (34634)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP042466GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 15/16 Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK (371511HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP052403GR)
- Unicorp Hex Standoffs