Shop All Hex Standoffs
Unicorp
Hex Standoff, #2-56 Thrd Sz, Aluminum 3/16" Hex W
Mfr # 1313-M06-F16-256
Zoro # G8036157
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #2-56
- Standoff Material Aluminum
- Body Length 1/2 in
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1313-M06-F16-256
- Zoro # G8036157
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #2-56 |
Body Length | 1/2 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00994)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04160.037.0225)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0100)
- USA INDUSTRIALS 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-400)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, Stainless Steel Plain, 3/16" Hex W (101004HF303)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Nylon Natural, 1/4" Hex W (140606HFN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311806HM303)
- Unicorp Hex Standoffs