Unicorp

Hex Standoff, #2-56 Thrd Sz, 5/8 in L, Stainless Steel 3/16" Hex W


product price: $7.15
/ea
Sold in multiples of 10 for $71.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standoff Gender Female
  • Thread Size #2-56
  • Overall Length 5/8 in
  • Standoff Material Stainless Steel
  • Body Length 5/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #2-56
Overall Length 5/8 in
Body Length 5/8 in
Outside Diameter 3/16 in
Hex Width 3/16"

Details

Item Hex Standoff
Standoff Gender Female
Standoff Material Stainless Steel
System of Measurement Inch
Standoff Shape Hex
Type Female

Description

Female Thrd Standoff,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.