Shop All Hex Standoffs
Unicorp
Hex Standoff, #2-56 Thrd Sz, 5/8 in L, Aluminum 3/16" Hex W
Mfr # P317-M06-F16-256
Zoro # G8030347
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #2-56
- Overall Length 5/8 in
- Standoff Material Aluminum
- Body Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P317-M06-F16-256
- Zoro # G8030347
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #2-56 |
Overall Length | 5/8 in |
Body Length | 5/8 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 20 PK (65524)
- USA INDUSTRIALS M4-0.70 x 5 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-462)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 5000 PK (L150165)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 350 PK (T08200WPP)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1/8 in L, 14 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-210)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Aluminum 3/16" Hex W (100404HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Aluminum 5/16" Hex W (311608HFA)
- Unicorp Hex Standoffs