Shop All Hex Standoffs
Unicorp
Hex Standoff, #2-56 Thrd Sz, 1/8 in L, Aluminum 3/16" Hex W
Mfr # P285-M06-F16-256
Zoro # G8030776
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #2-56
- Overall Length 1/8 in
- Standoff Material Aluminum
- Body Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P285-M06-F16-256
- Zoro # G8030776
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #2-56 |
Overall Length | 1/8 in |
Body Length | 1/8 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Type | Female |
Standoff Shape | Hex |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3584)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Brass 100 PK (FWBR10)
- MIDWEST FASTENER 5/16"-18 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75024)
- L.H. DOTTIE Flat Hangar Screw, 1/4 in Thread to 2 in, Carbon Steel, Zinc Plated Finish, 100 PK (631TK)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W (FC4679-2520-SS)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRL050803GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Aluminum 3/8" Hex W (370506HFA)
- Unicorp Hex Standoffs