Shop All Hex Standoffs
Unicorp
Hex Standoff, #2-56 Thrd Sz, 1-1/4 in L, Brass Zinc Plated, 3/16" Hex W
Mfr # P357-M03-F21-256
Zoro # G7995478
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #2-56
- Overall Length 1-1/4 in
- Standoff Material Brass
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P357-M03-F21-256
- Zoro # G7995478
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #2-56 |
Overall Length | 1-1/4 in |
Body Length | 1-1/4 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 12 PK (77028)
- ZORO SELECT Set Screw, M5 x 0.80mm, 4mm L, PK100 (M51240.050.0004)
- VAST Spring Nut, 7/16"-14, 25 PK (V210 7/16-25)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (KC27APBX)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (140606HMN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, Brass Nickel, 1/4" Hex W (141204HFBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041044GR)
- Unicorp Hex Standoffs