Shop All Hex Standoffs
Unicorp
Hex Standoff, #2-56 Thrd Sz, 1-1/2 in L, Nylon 3/16" Hex W
Mfr # P373-M19-F16-256
Zoro # G7996905
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #2-56
- Overall Length 1-1/2 in
- Standoff Material Nylon
- Body Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P373-M19-F16-256
- Zoro # G7996905
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #2-56 |
Overall Length | 1-1/2 in |
Body Length | 1-1/2 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Inch |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M04160.140.0080)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Bronze, 3/4 in L, 10 PK (1YB99)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Black (OEMK-100BL)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440200048)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (140608HMBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum 3/8" Hex W (370806HFA)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 25 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0015)
- Unicorp Hex Standoffs