Shop All Hex Standoffs
Unicorp
Hex Standoff, #10-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W
Mfr # ESO-1032-8ZI
Zoro # G8002602
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 1/4 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ESO-1032-8ZI
- Zoro # G8002602
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1/4 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Thrd Standoff,5/
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 7/16-14, 1-1/4 in., PK50 (U08300.043.0125)
- AMPG Arch Barrel/Screw, 1/4"-20, 15/16 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5155)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61697)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33191.012.0046)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 11/16 in L, 11/16 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371108HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRL031644GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 15/16 Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (371511HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL061203GR)
- Unicorp Hex Standoffs